Shop PREFERRED NATION
Create Account
P6910Blk Scan Express Computer Briefcase
Mfr # P6910Blk
Zoro # G703963869
product price: $60.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6910Blk
- Zoro #
- G703963869
- UPC #
- 44759691010
- Country of Origin
- China
Description
Don’t let the look of this sophisticated case fool you! It’s made of tough 1680D nylon. The clever, TSA-friendly computer compartment can simply be unzipped and laid down on the scan belt without disturbing your computer! It holds up to 17" laptop and also includes a unique padded compartment in front to hold an iPad or tablet. Three additional zip pockets in front hold business accessories and incidentals, while a spacious compartment in the middle holds files. The strap in the back allows the bag to fit over a luggage handle for easy transit and dual handles and detachable shoulder strap make commuting a breeze.
Imprint: On front top pocket approx 61⁄2"W x 4"H, or on front bottom pocket approx 61⁄2"W x 21⁄2"H.
Embroidery: On front top pocket approx 41⁄2"W x 3"H.
Material: Nylon.
Color: Black.
Dimensions: 6" L x 13" H x 17" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.