Shop PREFERRED NATION
Create Account
P9613.Sand Ranch Computer Briefcase
Mfr # P9613.Sand
Zoro # G903963881
product price: $47.89
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P9613.Sand
- Zoro #
- G903963881
- UPC #
- 44759961342
- Country of Origin
- China
Description
Made of 16 oz. earth-tone canvas accented with leatherette trim, this case opens at the top, allowing easy access to contents. Inside the main compartment, a padded sleeve secures a 17" laptop, and a zip-pocket holds incidentals. Beneath the flap, you’ll find a zippered padded tablet sleeve and a separate zippered pocket for phones, pens, cards, and other business accessories. The back features a zipper pocket and a clever zip at the bottom that allows the case to fit securely over pull-up luggage handles. Dual carry handles and a detachable shoulder strap finish this functional case.
Imprint: On the flap approx 9"W x 4"H.
Embroidery: On the flap approx 31⁄2"W x 3"H.
Deboss: On the flap's leatherette trim approx 4"W x 1.25 "H.
Material: Canvas.
Dimensions: 5" L x 12" H x 17" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.