This item is Discontinued.

Preferred Nation Preferred Nation P7069.COGNAC The Vineyard Carrier; Cognac P7069.COGNAC

Preferred Nation P7069.COGNAC The Vineyard Carrier; Cognac (Discontinued)

  • Mfr # P7069.COGNAC
  • Zoro # G004172816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7069.COGNAC
Zoro #
G004172816
UPC #
44759706967
Country of Origin
China

Description

Built with a rich top grain leather, this wine case is the perfect mix of utility and luxury. The padded plush lined interior provides superior protection while preserving the elegant presentation of this two-bottle wine case. A center divider with a pocket neatly accommodates a corkscrew opener & napkins. A soft-grip handle and four metal feet at the base finish this fine piece.

Specifications
  • Color: Cognac
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.