Shop All Paint Brushes
Premier
2" Angle Sash Paint Brush, Polyester Bristle, Wood Handle, 12 PK
Mfr # 6110
Zoro # G1103958
product price: $66.99
/pk 12, $5.58/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Premier
- MFR # 6110
- Zoro # G1103958
- UPC # 014958061105
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Length | 3" |
Details
Description
Willamette RAM Brush,Angle Sash,2 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle (5223-3)
- SEAL-ONCE Pre-Mixed, 4 oz. Black Color Sample (SO0026)
- MONTANA HARDCORE Valley Green, Gloss, 11 oz (EX014H6018)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester (R295-4)
- PREMIER 1/2" Flat Artist Paint Brush, 12 PK (AR15235)
- PREMIER 2" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-20)
- PREMIER 3" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17313)
- PREMIER Paint Brush Set, 1 (812Z)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17290)
- PREMIER 21/64", 1/2", 1/4", #2, #4 Artist Paint Brush Set, Camel Hair Bristle, Wood Handle, 12 PK (AR10105)
- PREMIER 2 in. Zpro Wh Nat Dbl Brstl Br (DWV20)
- Premier Paint Brushes