Zoro Homepage

3" Paint Roller Cover, 3/8" Nap, Polyester

  • Mfr # 207

  • Zoro # G5360957


product price: $3.49
/pk 2, $1.75/ea

Key Features

Length
3"
Nap
3/8"
Cover Material
Polyester
Surfaces
Semi-Smooth
Paint Type
All Paints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207
Zoro #
G5360957
UPC #
014958002078
Country of Origin
United States

Dimensions

Length
3"
Roller Length
3"
Core Diameter
1 1/2 in
Nap Size
3/8 in

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Polyester
Surfaces
Semi-Smooth
Paint Type
All Paints
Style
Roller
For Use With
All Paints
Includes
(2) Covers
Surface Material
Drywall
Compatible Roller Frame Style
Cage
Cover Type
Mini
Surface Texture
Semi-Smooth

Description

Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 3 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Includes (2) Covers, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.