Shop PREMIER
See all product information
Create Account
3" Paint Roller Cover, Foam
- Mfr # 3FM
- Zoro # G5361002
product price:Â
$
4.15
/ea
Key Features
Length
3"
Cover Material
Foam
Core Material
Phenolic
Surfaces
Smooth
Paint Type
Enamels, Oil Based Paints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3FM
- Zoro #
- G5361002
- UPC #
- 044359004937
- Country of Origin
- China
- Item
- Paint Roller Cover
- Cover Material
- Foam
- Core Material
- Phenolic
- Surfaces
- Smooth
- Paint Type
- Enamels, Oil Based Paints
- For Use With
- Gloss, Oil-Based Paints and Enamels
- Features
- Solvent Resistant Phenolic Core
- Style
- Roller
- Cover Type
- Mini
- Surface Material
- Drywall
- Compatible Roller Frame Style
- Cage
- Sheen Type
- Gloss
- Surface Texture
- Smooth
Dimensions
- Length
- 3"
- Roller Length
- 3"
- Overall Length
- 3 in
- Nap Size
- 0 in
- Core Diameter
- 1 1/2 in
- Wire Rope Length
- 3 in
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Cage, 3 in Overall Length, 0 in Nap Size, Surface Material Drywall, Paint Type Enamels, Oil Based Paints, Core Diameter 1 1/2 in, Cover Material Foam, Core Material Phenolic, Sheen Type Gloss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.