This item is Discontinued.

Premier Copper Products Premier Copper Products BSP2-LR14RDB 14 in. Copper Drop In Bathroom Sink with Tru Widespread Faucet BSP2_LR14RDB

Premier Copper Products BSP2-LR14RDB 14 in. Copper Drop In Bathroom Sink with Tru Widespread Faucet (Discontinued)

  • Mfr # BSP2_LR14RDB
  • Zoro # G103740947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BSP2_LR14RDB
Zoro #
G103740947
UPC #
813584012266
Country of Origin
China

Description

Green Recyclable Products like Copper Sinks are a must have in today’s modern home. This combo is sure to impress your guests and satisfaction is always guaranteed.
  • 14" Round Drop In Bathroom Sink (LR14RDB).
  • Widespread Bathroom Faucet (B-WS01ORB).
  • Bathroom Sink Drain Assembly less Overflow (D-208ORB).
  • Color-matched silicone caulk (C900-ORB).
  • Copper Sink Wax and Cleaner (W900-WAX).
  • Care, mounting instructions, and warranty information included.
  • Solid 17 gauge copper construction.
  • Overall Sink Dimensions: 14" x 14" x 6".
  • Basin Dimensions: 12"W x 12"L x 6"D.
  • Installation Type: Drop In.
  • Minimum Countertop Depth: 17" (front to back).
  • Handcrafted in Mexico.
  • Solid brass construction.
  • Drip-free ceramic disc cartridges.
  • Height: 9".
  • Spout Height: 5.75".
  • Spout Reach: 6.75".
  • Flow Rate: 2.2 gpm.
  • Faucet Centers: 8".
  • Push pop top design for easy opening.
  • Compression Threaded Installation.
  • Designed for 1.5" drains.
  • ADA: Yes.
  • Basin Depth: 6.
  • Basin Length: 12.
  • Basin Width: 12.
  • Drain Assembly Included: Yes.
  • Drain Connection 1.5.
  • Drain Placement Center.
  • Faucet Centers: 8.
  • Faucet Holes: 0, 3.
  • Faucet Included Yes.
  • Flow Rate (GPM): 2.2.
  • Gauge: 17.
  • Handle Style: Metal Lever.
  • Handles Included: Yes.
  • Height: 9.
  • Installation Type: Drop In.
  • Low Lead Compliant: Yes.
  • Material: Brass, Bronze.
  • Max Deck Thickness: 2.25.
  • Mounting Type: Widespread.
  • Number Of Basins: :1.
  • Number Of Handles: 2.
  • Overall Size: 14" x 14" x 6".
  • Overflow: No.
  • Sink Shape: Circular.
  • Spout Height: 5.75.
  • Spout Reach: 6.75.
  • Theme: Traditional / Classic.
  • Valve Type: Ceramic Disc.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.