This item is Discontinued.

Premier Copper Products Premier Copper Products T3DBH-PKG8 3 x 3 in. Hammered Copper Tile T3DBH_PKG8

Premier Copper Products T3DBH-PKG8 3 x 3 in. Hammered Copper Tile (Discontinued)

  • Mfr # T3DBH_PKG8
  • Zoro # G804172047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3DBH_PKG8
Zoro #
G804172047
UPC #
813584015038
Country of Origin
China

Description

Features
  • Design - Hammered Copper.
  • Size - 3 x 3 in.
  • Finish - Oil Rubbed Bronze (Dark Brown).
  • 100% Recyclable.
  • Composition - 99.7% Pure Recycled Copper.
  • Lead Free (less than 0.01%).
  • Patina - Fired.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.