Embossed Drop Cloth, 12 ft L, 9 ft W, Plastic

  • Mfr # 26040

  • Zoro # G210895585


product price:  $9.65
/ea

Key Features

Length
12 ft
Width
9 ft
Material
Plastic
Size
12 ft x 9 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26040
Zoro #
G210895585
UPC #
14958007035
Country of Origin
United States

Dimensions

Length
12 ft
Width
9 ft
Size
12 ft x 9 ft

Details

Item
Drop Cloth
Material
Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.