Embossed Drop Cloth, 12 ft L, 9 ft W, Plastic
Mfr # 28040
Zoro # G110895838
product price:Â $13.29
/eaKey Features
Length
12 ft
Width
9 ft
Material
Plastic
Size
12 ft x 9 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28040
Zoro #
G110895838
UPC #
14958280407
Country of Origin
United States
Dimensions
Length
12 ft
Width
9 ft
Size
12 ft x 9 ft
Details
Item
Drop Cloth
Material
Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.