
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
INW-AM100
Zoro #
G5513183
UPC #
829973822316
Country of Origin
Unknown
Dimensions
Height
10.8"
Depth
3"
Width
13.6"
Details
Product Type
Mounting Box
Color
Black
Features
The INW-AM100 installs with the AM100 ultra-slim swingout mount for recessed storage area for cables, power sources, and other AV or IT equipment, Nesting for cable and power sources, Cable routing through cutouts, Added security with a cover for storage area with lock and key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.