Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Power Grade 1 Door Closer: Aluminum

  • Mfr # DC9001-16

  • Zoro # G705259991


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Color
Aluminum
Finish
Aluminum
Material
Aluminum Alloy
Length
11.75 in.
Width
2.875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC9001-16
Zoro #
G705259991
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
11.75 in.
Width
2.875 in.
Height
2.5 in.

Details

Color
Aluminum
Finish
Aluminum
Material
Aluminum Alloy
Application
Residential/Commercial
Standards
ANSI Grade 1 A-156.4 Standards

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Add function and security to your commercial door with Premier Lock's Grade 1 Adjustable Power Door Closer with a lifetime rating of 2 million cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.