Shop All Door Closers
Premier Lock
Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #4
Mfr # DC41BC
Zoro # G605260004
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver
- Material Aluminum Alloy
- Standards ANSI Grade 1 A-156.4 Standards
- Features Adjustable 3 Valve Mechanism
- Length 12.5 in.
Product Information
- Brand Premier Lock
- MFR # DC41BC
- Zoro # G605260004
- UPC # 357951825795
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Length | 12.5 in. |
Height | 3.5 in. |
Width | 4.25 in. |
Details
Description
Add extra security to your doorway with a Premier Lock Commercial Door Closer. Designed for use with doors that weigh up to 99 lbs. to 132 lbs. and features adjustable closing and latching speeds and back check for controlling the door swing. These commercial closers are all high-grade security rated ready for use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Fabrique 1" x 2" Natural Stone Marble Mosaic Wall & Floor Tile (ANDFAB236)
- RICHELIEU HARDWARE 11-5/16 in. (288 mm) Center-to-Center Matte Black Functional Drawer Pull (BP6211288900)
- ZORO SELECT Magnetic Mount Hook, 120 lb., 3in.L (35HV70)
- NATIONAL HARDWARE SAFETY HASP GALV 3-1/4"" (N102-749)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC21)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC41)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC42)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Aluminum (78B/D-RAX689RH)
- TOWNSTEEL TownSteel: HD Closer, Tri-Pak (TNS-TDC40-AL)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (3311 x 689)
- Premier Lock Door Closers & Accessories