Zoro Homepage

Commercial Storefront Lever Handle With Cam Plug - Left - Aluminum Finish

  • Mfr # ALH01

  • Zoro # G305259964


product price: $15.35
/ea

Key Features

Material
Aluminum Alloy
Height
4 in.
Length
3.5 in.
Features
Left Handed
Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH01
Zoro #
G305259964
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 in.
Length
3.5 in.

Details

Material
Aluminum Alloy
Features
Left Handed
Finish
Aluminum
Weight
0.7 lbs.
Color
Silver

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Secure your business today with Premier Lock's Commercial Storefront Lever Handle with Cam Plug for Left Handed Doors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.