Zoro Homepage

Commercial Storefront Lever Handle With Cam Plug - Right - Aluminum Finish

  • Mfr # ALH02

  • Zoro # G105259997


product price: $14.99
/ea

Key Features

Height
4 in.
Color
Silver
Length
3.5 in.
Features
Right Handed
Weight
0.7 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH02
Zoro #
G105259997
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 in.
Length
3.5 in.

Details

Color
Silver
Features
Right Handed
Weight
0.7 lbs.
Finish
Aluminum
Material
Aluminum Alloy

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Secure your business today with Premier Lock's Commercial Storefront Lever Handle with Cam Plug for Right Handed Doors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.