
Decorative Passage Door Lever Lock Set, Polished Brass
Mfr # LEVP05
Zoro # G107788037
product price: $20.29
/eaKey Features
Backset
2-3/8" - 2-3/4"
Electrical/Mechanical
Mechanical
For Use With
Bedroom/Bathroom Doors
Includes
Interior/Exterior Levers; Adjustable Latch; Hardware
Key Type
Keyed Alike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEVP05
Zoro #
G107788037
UPC #
-
Country of Origin
China
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Width
2.5
Height
2.5
Depth
2.75
Length
3.75
Details
Backset
2-3/8" - 2-3/4"
Electrical/Mechanical
Mechanical
For Use With
Bedroom/Bathroom Doors
Includes
Interior/Exterior Levers; Adjustable Latch; Hardware
Key Type
Keyed Alike
Lockset Function
Passage
Finish
Polished Brass
Application
Residential; Light Commercial
Item
Passage Decorative Lever
Material
Brass
Net Weight
1.5 lbs
Color
Polished Brass
Strike Type
ASA Strike
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your hall or closet today with this stylish polished brass passage lever lockset This lock is rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.