Zoro Homepage

Heavy-Duty Fire Rated Grade 1 Panic Bar - Exit Device - 30-36"

  • Mfr # PED02

  • Zoro # G405260013


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Material
Aluminum Alloy
Color
Aluminum
Application
Commercial
Depth
2.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PED02
Zoro #
G405260013
UPC #
-
Country of Origin
China

Dimensions

Depth
2.5 in.
Length (In.)
33 in.

Details

Finish
Aluminum
Fire Rated
Yes
Material
Aluminum Alloy
Color
Aluminum
Application
Commercial

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Secure your exit door with Premier Lock's Fire Rated, Grade 1 Panic Exit Device. Can be used for door widths 30-36"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.