Zoro Homepage

Privacy Door Knob, Stainless Steel

  • Mfr # PR04

  • Zoro # G307788035


product price: $10.99
/ea

Key Features

Lockset Function
Privacy
Key Type
Keyed Alike
Lockset Material
Brass
Required Door Thickness
1-3/8" - 1-3/4"
Backset
2-3/8" - 2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR04
Zoro #
G307788035
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"
Width
2.5
Height
2.5
Length
2.5

Details

Item
Privacy Knob
Lockset Function
Privacy
Key Type
Keyed Alike
Lockset Finish
Stainless Steel
Lockset Material
Brass
Backset
2-3/8" - 2-3/4"
Color
Stainless Steel
Strike Type
Square Corner Full Lip

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Add style to your home with this stainless steel privacy door knob featuring an adjustable latch and switchstyle knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.