Satin Nickel Single Cylinder Door Handleset with Deadbolt Lock, Inside Knob and 3 KW1 Keys

  • Mfr # HSL-SN

  • Zoro # G105260023


product price:  $57.49
/ea

Key Features

Lockset Function
Keyed (Entry)Function
Required Door Thickness
1.375 in., 1.5 in., 1.625 in., 1.75 in.
Keyway Type
KW1
Finish
Satin Nickel
Weight
4.15 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSL-SN
Zoro #
G105260023
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1.375 in., 1.5 in., 1.625 in., 1.75 in.
Height
16 in.
Length
2.25 in.
Width
3

Details

Lockset Function
Keyed (Entry)Function
Keyway Type
KW1
Finish
Satin Nickel
Weight
4.15 lbs.
Number of Keys
3
Material
Zinc Alloy
Color
Satin Nickel

Description

Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your entryway with this decorative keyed entry handle set. Each set includes an adjustable latch to fit all standard door sizes and was designed for maximum performance. Grade 3 for high security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.