Ceiling Mount for Digital Signage Display, Display - Portrait

  • Mfr # 7170-1158-01

  • Zoro # G616385482


product price:  $709.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Height
30.60 in
Width
22.40 in
Material
Steel
Mounting
Ceiling Mountable
Mounting Pattern
200 x 200, 535 x 705
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7170-1158-01
Zoro #
G616385482
UPC #
703674570144
Country of Origin
United States

Dimensions

Height
30.60 in
Width
22.40 in
Maximum Screen Size Supported
75 in
Depth
38.42 in

Details

Item
Ceiling Mount
Material
Steel
Mounting
Ceiling Mountable
Mounting Pattern
200 x 200, 535 x 705
Mount Profile
Fixed
Minimum Tilt Angle
0°
Device Supported
Digital Signage Display, Display
Number of Displays Supported
2
Mount Surface
Ceiling
Minimum Swivel Angle
-90°
Features
Durable, Adjustable, Tilt, Flexible, Swivel
Maximum Tilt Angle
30°
Maximum Swivel Angle
90°
Minimum Load Capacity
175 lb
VESA Mount Compatible
Yes
Mount Function
Ceiling Mount, Tilt, Adjustable, Swivel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.