Ceiling Mount for Display, Digital Signage Display

  • Mfr # 7170-1158-00

  • Zoro # G416385422


product price:  $709.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Height
21.38 in
Width
33-1/4 in
Material
High-grade Steel
Mounting
Ceiling Mountable
Maximum Screen Size Supported
75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7170-1158-00
Zoro #
G416385422
UPC #
703674570137
Country of Origin
United States

Dimensions

Height
21.38 in
Width
33-1/4 in
Maximum Screen Size Supported
75 in
Depth
38.42 in

Details

Item
Ceiling Mount
Material
High-grade Steel
Mounting
Ceiling Mountable
Maximum Swivel Angle
90°
Minimum Swivel Angle
-90°
Mounting Pattern
200 x 200, 800 x 500
Number of Displays Supported
2
Minimum Load Capacity
175 lb
VESA Mount Compatible
Yes
Minimum Tilt Angle
0°
Mount Function
Ceiling Mount
Mount Profile
Fixed
Maximum Tilt Angle
30°
Device Supported
Digital Signage Display, Display
Mount Surface
Ceiling
Features
Durable, Flexible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.