Ceiling Mount for Display, Gang Box, Media Player, Digital Signage Display - Portrait

  • Mfr # 7170-1159-01

  • Zoro # G416479152


product price:  $426.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Height
30.6 in
Width
22.4 in
Material
High-grade Steel
Mounting
Ceiling Mountable
Minimum Load Capacity
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7170-1159-01
Zoro #
G416479152
UPC #
703674570168
Country of Origin
United States

Dimensions

Height
30.6 in
Width
22.4 in
Depth
6.50 in
Maximum Screen Size Supported
75 in

Details

Item
Ceiling Mount
Material
High-grade Steel
Mounting
Ceiling Mountable
Minimum Load Capacity
175 lb
Features
Easy to Install, Adjustable Length, Durable, Adjustable Viewing Angle, Flexible
VESA Mount Compatible
Yes
Device Supported
Display, Digital Signage Display, Media Player, Gang Box
Mount Function
Ceiling Mount, Tilt, Swivel
Maximum Swivel Angle
360°
Minimum Tilt Angle
0°
Mounting Pattern
200 x 200, 500 x 700
Number of Displays Supported
1
Maximum Tilt Angle
30°
Mount Surface
Ceiling
Mount Profile
Fixed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.