Zoro Homepage

Univ Projector Mount

  • Mfr # PDS-PLUS-W

  • Zoro # G516338564


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
7.50
Overall Width
7.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS-PLUS-W
Zoro #
G516338564
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7.50
Overall Width
7.50

Description

Universal projector mount - Fits most projectors up to 75 lbs. - White. One of the lowest profile projector mount on the market. Eight interchangeable legs to reach wider mounting points. Cable routing through body. Compatible with standard 1.5 NPT or directly to structural surfaces.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.