
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFDM1
Zoro #
G7152048
UPC #
829973825393
Country of Origin
Unknown
Dimensions
Height
17.6"
Width
13.7"
Depth
1"
Details
Color
Black
Features
Lockable, Vertical Adjustment, Lateral Adjustment, Leveling System, Cable Management, Tilt, Horizontal Adjustment
Product Type
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.