PCI Brand New Compatible Dell 330-4133 PK496 Black Drum 30K Yld for 2230 2330 2350 3330 3333 33
- Mfr # 330-4133-PCI
- Zoro # G203923356
product price:Â
$
68.45
/ea
Key Features
Compatibility
Dell Printers:2230, 2230D, 2330, 2330D, 2330DN, 2350, 2350D, 2350DN, 3330, 3330DN, 3333, 3333DN, 3335, 3335DN.
Print Color
Black
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330-4133-PCI
- Zoro #
- G203923356
- UPC #
- 845161033524
- Country of Origin
- China
Details
- Max. Page Yield
- 30000 Pages
- Compatibility
- Dell Printers:2230, 2230D, 2330, 2330D, 2330DN, 2350, 2350D, 2350DN, 3330, 3330DN, 3333, 3333DN, 3335, 3335DN.
- Item
- Imaging Drum
- Print Color
- Black
- Print Technology
- Laser
Description
PCI Brand 330-4133-PCI New Build Compatible Replacement for Dell 330-4133 (PK496) Black Laser Drum Unit - Quality Manufactured in the United States. 30000 Page Average Yield @ 5% Coverage. For use in the Dell 2230 Dell 2230D Dell 2330 Dell 2330D Dell 2330DN Dell 2350 Dell 2350D Dell 2350DN Dell 3330 Dell 3330DN Dell 3333 Dell 3333DN Dell 3335 Dell 3335DN. Why Are Customers So Loyal and Insist On PCI Brand Year After Year? Simple PCI Brand Consistently Delivers Top Shelf Quality USA Print Cartridges Build To Meet Or Exceed Original Performance and Specifications. Every PCI Brand Product is 100% Backed By the Premium Promise USA Factory Direct Warranty. When Crystal Clear Quality Matters Every Time - Make PCI Brand Your First Choice Every Time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.