12.6 x 9.8" Smokeless Electric Indoor Grill with Non-Stick Coating

  • Mfr # PBG16

  • Zoro # G706481186


product price:  $33.29
/ea

Key Features

Tank Capacity
9.8" x 12.6" Cooking Surface
Overall Depth
9.84
Overall Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBG16
Zoro #
G706481186
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
9.84
Overall Height
6.5

Details

Tank Capacity
9.8" x 12.6" Cooking Surface

Description

The weather will never get in the way of your grilling plans again. The Premium Levella smokeless electric indoor grill has a large 12.6" x 9.8" or 123 square inches of grilling surface large enough to accommodate food items for an entire meal. Removable and adjustable temperature control makes adjusting the grill to just the right temperature for all food types simple and convenient. A detachable oil tray and plate, a non-stick non-scratch surface makes clean up a breeze. The entire grill is dishwasher safe once the detachable temperature control is removed. Cool touch handles add an extra element of safety and it's smokeless for for clean indoor grilling.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.