Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premium Levella 2.6 cu ft Mini Fridge in Black PRF26607HB

2.6 cu ft Mini Fridge in Black (Discontinued)

  • Mfr # PRF26607HB
  • Zoro # G101947805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRF26607HB
Zoro #
G101947805
UPC #
715688082919
Country of Origin
China

Dimensions

Width
19.3
Height
24.8
Depth
17.5

Details

Color
Black
Weight
40.3
Application
Residential
Includes
2 Glass Shelves, drip tray

Description

Our 2.6 cu. ft. mini refrigerator with its compact footprint is a must have for your dorm room, wet bar, man cave or she shed. It's perfect for storing extra beverages, snacks and it even offers a small chiller compartment with ice cube tray. It's not only versatile, it's stylish too. It has a recessed handle for a sleek contemporary look that will compliment any decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.