Freestanding Hot and Cold Electric Water Cooler in White

  • Mfr # PWC205T

  • Zoro # G301947773


product price:  $198.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Weight
32
Width
12.2
Application
Residential
Height
37.8
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWC205T
Zoro #
G301947773
UPC #
715688051953
Country of Origin
China

Dimensions

Width
12.2
Height
37.8
Depth
12.2

Details

Weight
32
Application
Residential
Color
White
Includes
Water cooler

Description

Enjoy crisp and clean drinking water with Premium's top-loading water dispenser that is perfect for the office break room or your home. It features a dual spout for hot and cold water and stainless-steel tanks for durability. The hot water dispenser has a child-proof safety faucet to keep children from being burned. The water dispenser is cooled by compressor and has a quiet operation. A special cabinet at the bottom of the unit is perfect for storing cups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.