Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120 Watt AC AdapterAlt

  • Mfr # AC1207450E

  • Zoro # G522725648


product price: $26.45
/ea

Key Features

Inner Dia.
5.0 mm
Outside Dia.
7.4 mm
Pin Type
3-Prong
Color
Black
Watts
120 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1207450E
Zoro #
G522725648
UPC #
-
Country of Origin
China

Dimensions

Inner Dia.
5.0 mm
Outside Dia.
7.4 mm

Details

Pin Type
3-Prong
Color
Black
Watts
120 W

Description

120 Watt AC AdapterAlt:463953-001Specs:Power: 120 WattBarrel: 7.4 mm x 5.0 mmPins: 3-PinColor: BlackFountain PN:FT-HP18565-7450 (3-Pin)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.