
150 Watt AC AdapterAlt
Mfr # AC1507450E
Zoro # G522725815
product price: $33.79
/eaKey Features
Outside Dia.
7.4 mm
Pin Type
3-Prong
Watts
150 W
Inner Dia.
5.0 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC1507450E
Zoro #
G522725815
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
7.4 mm
Inner Dia.
5.0 mm
Details
Pin Type
3-Prong
Watts
150 W
Color
Black
For Use With
Universal AC Adapter for Premium Power 10 Watt Various Applications
Description
150 Watt AC AdapterAlt:J408PSpecs:Power: 150 WattBarrel: 7.4 mm x 5.0 mmPins: 3-PinColor: BlackFountain PN:FT-DL195770 (3-Pin)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.