Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Watt AC AdapterAlt

  • Mfr # AC0304017RE

  • Zoro # G222725733


product price: $11.75
/ea

Key Features

Pin Type
3-Pin
Color
Black
Watts
30 W
Inner Dia.
1.7 mm
Outside Dia.
4.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0304017RE
Zoro #
G222725733
UPC #
-
Country of Origin
China

Dimensions

Inner Dia.
1.7 mm
Outside Dia.
4.0 mm

Details

Pin Type
3-Pin
Color
Black
Watts
30 W

Description

30 Watt AC AdapterAlt:V000110620Specs:Power: 30 WattBarrel: 4.0 mm x 1.7 mmPins: 3-PinColor: BlackFountain PN:FT-HP19158(3pin)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.