30 Watt AC AdapterAlt:LC-ADT00-005- LC.ADT00.005Spec for Dell Inspiron Mini 1012

  • Mfr # AC0305517RU

  • Zoro # G922725736


product price: $13.25
/ea

Key Features

For Use With
Universal AC Adapter for Dell Inspiron Mini 1012, Premium Power 10 Watt Various Applications, Dell Vostro A90
Color
Black
Watts
30 W
Pin Type
2-Prong
Inner Dia.
1.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0305517RU
Zoro #
G922725736
UPC #
-
Country of Origin
China

Dimensions

Inner Dia.
1.7 mm
Outside Dia.
5.5 mm

Details

For Use With
Universal AC Adapter for Dell Inspiron Mini 1012, Premium Power 10 Watt Various Applications, Dell Vostro A90
Color
Black
Watts
30 W
Pin Type
2-Prong

Description

30 Watt AC AdapterAlt:LC-ADT00-005- LC.ADT00.005Specs:Power: 30 WattBarrel: 5.5 mm x 1.7 mm - Right AnglePins: 2-PinColor: BlackFountain PN:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.