65 Watt AC Adapter for Various Laptops.Fits: IBMLeno for IBM/Lenovo Thinkpad R60 9444

  • Mfr # AC0657755YE

  • Zoro # G622725784


product price:  $13.25
/ea

Key Features

Color
Black
Outside Dia.
7.7 mm
Pin Type
3-Prong
Inner Dia.
5.5 mm
Watts
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC0657755YE
Zoro #
G622725784
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
7.7 mm
Inner Dia.
5.5 mm

Details

Color
Black
Pin Type
3-Prong
Watts
65 W
For Use With
Laptop AC Adapter for IBM/Lenovo Thinkpad R60 9444, Lenovo ThinkPad Edge e530

Description

65 Watt AC Adapter for Various Laptops.Fits: IBM\Lenovo- 3000 N100 (0689-A28)- Thinkpad T61p Series- Thinkpad R500 Series- Thinkpad X200 Series- Thinkpad R60 Series- Thinkpad X200 Tablet Series- Thinkpad R60e Series- Thinkpad X200s Series- Thinkpad R61 Series- Thinkpad X300 Series- Thinkpad R61e Series- Thinkpad X301 Series- Thinkpad R61i Series- Thinkpad X60 Series- Thinkpad SL300 Series- Thinkpad X60 Tablet- Thinkpad SL400 Series- Thinkpad X60s Series- Thinkpad SL500 Series- Thinkpad X61 Series- Thinkpad T60 Series- Thinkpad X61 Tablet- Thinkpad T60p Series- Thinkpad X61s Series- Thinkpad T61 Series.Alt: 92P1153- 92P1154- 92P1157- 42T4417- 92P1212SpecificationsPower: 20V - 3.25A - 65 WattsBarrel: 7.7 mm x 5.5 mm - Yellow TipPin Count: 3-PinColor: BlackFTPN:FT-IM20325 (3-Pin)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.