90 Watt AC AdapterAlt:VGP-AC19V10Specs:Power: 90 Wat for Sony Vaio VGN-S470P/S

  • Mfr # AC0906044RE

  • Zoro # G022725728


product price:  $13.25
/ea

Key Features

Outside Dia.
6.0 mm
Color
Black
Inner Dia.
4.4 mm
Watts
90 W
Pin Type
3-Prong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC0906044RE
Zoro #
G022725728
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
6.0 mm
Inner Dia.
4.4 mm

Details

Color
Black
Watts
90 W
Pin Type
3-Prong

Description

90 Watt AC AdapterAlt:VGP-AC19V10Specs:Power: 90 WattBarrel: 6.0 mm x 4.4 mm - Right AnglePins: 3-PinColor: BlackFountain PN:FT-SY19547 (3-Pin)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.