Ac Adapter for Dell Inspiron 300m- Inspiron 500m- Inspir for Dell Alienware M11X

  • Mfr # AA22850

  • Zoro # G922726931


product price:  $51.39
/ea

Key Features

Amps
3.34A
Color
Black
Outside Dia.
7.4mm
Watts
65 W
Voltage
19.5 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA22850
Zoro #
G922726931
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
7.4mm
Tip Length
barrel tip
Inner Dia.
5.0mm

Details

Amps
3.34A
Color
Black
Watts
65 W
Voltage
19.5 V

Description

Ac Adapter for Dell Inspiron 300m- Inspiron 500m- Inspiron 6000- Inspiron 600m- Inspiron 630m- Inspiron 640m- Inspiron 700m- Inspiron 710m- Inspiron E1405- Latitude 120L- Latitude D400- Latitude D410- Latitude D500- Latitude D505- Latitude D510- Latitude D520- Latitude D600- Latitude D610- Latitude D620- Latitude D800- Latitude X300- Precision M20 Mobile Workstation- Precision M70- XPS M1210- XPS M14019.5 VDC 3.34A 65 Watts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.