Acer Travelmate Battery. Works with Travelmate C100- C1 for Acer TravelMate C100

  • Mfr # BTP-42C1

  • Zoro # G422725939


product price:  $73.45
/ea

Key Features

Color
Dark Blue
Battery Technology
Li-Ion
No. of Cells
4 Cell
Battery Capacity
1800mAh
Voltage
14.8 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTP-42C1
Zoro #
G422725939
UPC #
-
Country of Origin
China

Details

Color
Dark Blue
Battery Technology
Li-Ion
No. of Cells
4 Cell
Battery Capacity
1800mAh
Voltage
14.8 V

Description

Acer Travelmate Battery. Works with Travelmate C100- C102- C104- C110- C111 series notebooks. Compatible part numbers: BT.T2703.001- 91.48R28.001- 6M.48RBT.001- BTP-42C1. 14.8 Volts 1800 mAH.AR-C100LCL4201U.380

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.