Battery Compatible with Dell Inspiron 8500- 860011.1 V for Dell Inspiron 8500

  • Mfr # 312-0083

  • Zoro # G422726059


product price:  $49.95
/ea

Key Features

Battery Technology
Li-Ion
Battery Capacity
7800mAh
Voltage
11.1 V
Color
Grey
No. of Cells
9 Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0083
Zoro #
G422726059
UPC #
-
Country of Origin
China

Details

Battery Technology
Li-Ion
Battery Capacity
7800mAh
Voltage
11.1 V
Color
Grey
No. of Cells
9 Cell

Description

Battery Compatible with Dell Inspiron 8500- 860011.1 V 6-600mAhAlternate Part Nos. BAT1297- 310-0083- 8N544- ZP700- 312-0101- 312-0121- W2391

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.