WD My Passport WDBPKJ0050BBK-WESN 5 TB Portable Hard Drive - External - Black
- Mfr # WDBPKJ0050BBKWESN
- Zoro # G6817222
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Height
0.8"
Width
3"
Depth
4.2"
Color
Black
Recording Capacity
5 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDBPKJ0050BBKWESN
- Zoro #
- G6817222
- UPC #
- 718037868448
- Country of Origin
- Unknown
- Item
- Hard Drive
- Color
- Black
- Recording Capacity
- 5 TB
- Includes
- 5TB My Passport Portable Hard Drive, SuperSpeed USB Cable, WD Discovery Software , Quick Install Guide
- Wireless LAN
- No
- Host Interface
- USB 3.0
- Drive Type
- External
- Encryption Standard
- 256-bit
- Green Environmental Attribute
- Environmentally Friendly
- External Drive Type
- Portable
- Package Type
- Retail
- Package Contents
- 5TB My Passport Portable Hard Drive, SuperSpeed USB Cable, WD Discovery Software , Quick Install Guide
- Environmentally Friendly
- Yes
Dimensions
- Height
- 0.8"
- Width
- 3"
- Depth
- 4.2"
Description
WD 5TB 5000 Capacity. My Passport Portable Hard Drive with password protection and auto backup software. The new My Passport drive has been redesigned for you to make the most of your own journey. It features a convenient, slim form factor and is available in a range of vibrant colors. The My Passport drives built-in 256-bit AES hardware encryption with password protection helps keep your digital life's contents secure. Just activate password protection and set your own personalized password using WD Discovery. The My Passport drive comes equipped with WD Backup software to help make sure everything you create while on your own life journey - photos, videos, music and documents - doesn?t get lost. You can set it to run automatically to your schedule. Just pick the time and frequency to back up important files from your system onto your My Passport drive. My Passport portable storage is ready right out of the box including all necessary cables. And with SuperSpeed USB, you can quickly start backing up everything in your life and keep driving forward. Included WD Discovery software lets you connect to popular social media and cloud storage services like Facebook, Dropbox and Google Drive. Seamlessly import, organise and share your photos, videos and docs to the My Passport drive to backup your online social life. WD Discovery can also manage your drive through WD Drive Utilities.There's no telling what's ahead in your own journey. That's why WD builds drives to demanding requirements for durability, and long-term reliability. On top of that, it comes with a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.