Battery for Toshiba Satellite 3000 series CL4300D.081

  • Mfr # PA3098U-1BRS

  • Zoro # G422727001


product price:  $77.85
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey
Battery Technology
Li-Ion
Voltage
14.8 V
No. of Cells
8 Cell
Battery Capacity
4400 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA3098U-1BRS
Zoro #
G422727001
UPC #
-
Country of Origin
China

Details

Color
Dark Grey
Battery Technology
Li-Ion
Voltage
14.8 V
No. of Cells
8 Cell
Battery Capacity
4400 mAh

Description

PA3098U-1BRS Battery for Toshiba Satellite 3000 series CL43 for Toshiba Satellite 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.