Battery for Toshiba Satellite for Toshiba Satellite P500

  • Mfr # PA3729U-1BRS

  • Zoro # G322727255


product price:  $33.79
/ea

Key Features

Battery Technology
Li-Ion
For Use With
Laptop Battery for Toshiba Satellite P500, Toshiba Satellite P505, Toshiba Satellite P505D
Voltage
10.8 V
Color
Black
No. of Cells
6 Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA3729U-1BRS
Zoro #
G322727255
UPC #
-
Country of Origin
China

Details

Battery Technology
Li-Ion
For Use With
Laptop Battery for Toshiba Satellite P500, Toshiba Satellite P505, Toshiba Satellite P505D
Voltage
10.8 V
Color
Black
No. of Cells
6 Cell
Battery Capacity
4400 mAh

Description

Battery for Toshiba Satellite P500- P505 & P505D. 10.8V x 4000 mAh 6 Cell. Dimension & Weight: 3.78 W X 8.18L x 0.89 H; 0.82 lb PA3729U-1BRS- A000048230

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.