Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compatible Battery Dell XPS 14/15/17

  • Mfr # 312-1123

  • Zoro # G422726622


product price: $38.19
/ea

Key Features

No. of Cells
6 Cell
Battery Capacity
5200mAh
Voltage
11.1 V
Color
Black
For Use With
Laptop Battery for Dell XPS 14-L401X, Dell XPS 15-L501X, Dell XPS 17-L701X, Dell XPS 15-L502X, Dell XPS 17-L702X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1123
Zoro #
G422726622
UPC #
-
Country of Origin
China

Details

No. of Cells
6 Cell
Battery Capacity
5200mAh
Voltage
11.1 V
Color
Black
For Use With
Laptop Battery for Dell XPS 14-L401X, Dell XPS 15-L501X, Dell XPS 17-L701X, Dell XPS 15-L502X, Dell XPS 17-L702X
Battery Technology
Li-Ion

Description

312-1123 Compatible Battery Dell XPS 14/15/17 for Dell XPS 14-L401X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.