Compatible FP Lamp Hitachi:CP-WX2515WNCP-X2015WNCP-X2515WNCP-X3015WNCP-X4015WN

  • Mfr # DT01371

  • Zoro # G322727484


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
Philips
Lumen
9400 Lumen at 210W
Watts
215 W
Rated Life
2000 hrs
For Use With
Projector Lamp for Hitachi CP-X CP-X4015WN, Hitachi CP-X CP-X3015WN, Hitachi CP-X CP-X2515WN, Hitachi CP-X CP-X2015WN, Hitachi CP-W CP-WX2515WN, TEQ Teq TEQ-C6993WN, TEQ Teq TEQ-C7487WM, TEQ Teq TEQ-C7993N
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DT01371
Zoro #
G322727484
UPC #
-
Country of Origin
China

Details

Bulb Type
Philips
Lumen
9400 Lumen at 210W
Watts
215 W
Rated Life
2000 hrs
For Use With
Projector Lamp for Hitachi CP-X CP-X4015WN, Hitachi CP-X CP-X3015WN, Hitachi CP-X CP-X2515WN, Hitachi CP-X CP-X2015WN, Hitachi CP-W CP-WX2515WN, TEQ Teq TEQ-C6993WN, TEQ Teq TEQ-C7487WM, TEQ Teq TEQ-C7993N

Description

DT01371 Compatible FP Lamp Hitachi:CP-WX2515WNCP-X2015WNCP-X2515 for Hitachi CP-X CP-X4015WN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.