Compatible FP Lamp Sanyo:PLC-WXU300PLC-WXU300APLC-WXU for Sanyo PLC-W PLC-WXU300

  • Mfr # POA-LMP131

  • Zoro # G922726368


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Rated Life
2000 hrs
Bulb Type
OSRAM
Watts
225 W
Lumen
9700 Lumen at 225W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
POA-LMP131
Zoro #
G922726368
UPC #
-
Country of Origin
China

Details

Rated Life
2000 hrs
Bulb Type
OSRAM
Watts
225 W
Lumen
9700 Lumen at 225W

Description

Compatible FP Lamp Sanyo:PLC-WXU300PLC-WXU300APLC-WXU300KPLC-XU300PLC-XU300CPLC-XU300KPLC-XU301PLC-XU305PLC-XU305CPLC-XU305KPLC-XU310CPLC-XU350PLC-XU350APLC-XU350CPLC-XU350KPLC-XU351CPLC-XU355PLC-XU355KPLC-XWU300Eiki PN: 610 343 2069LC-WB100LC-XB100LC-XB100ALC-XB200LC-XB200A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.