Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell Replacement Battery for: for Dell Studio 14

  • Mfr # 312-1021

  • Zoro # G322726593


product price: $30.85
/ea

Key Features

For Use With
Laptop Battery for Dell Studio 14
Color
Black
Voltage
11.1 V
Battery Technology
Li-ion
No. of Cells
6 Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1021
Zoro #
G322726593
UPC #
-
Country of Origin
China

Details

For Use With
Laptop Battery for Dell Studio 14
Color
Black
Voltage
11.1 V
Battery Technology
Li-ion
No. of Cells
6 Cell
Watts
49 Wh
Battery Type
YLE
Battery Capacity
4400mAh

Description

Dell Replacement Battery for:Inspiron 14- Inspiron 1464- Inspiron 15- Inspiron 15 (1564)- Inspiron 1564- Inspiron 17- Inspiron 17 (1764)- Inspiron 1764Alt:0FH4HRSpecs:11.1 Volts x 4400 mAhBlack

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.