Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FP LAMP

  • Mfr # SP-LAMP-057

  • Zoro # G522726416


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Bulb Type
Philips
Lumen
9800 Lumen at 225W
For Use With
Projector Lamp for InFocus IN2 IN2194, InFocus IN2 IN2192, InFocus IN2 IN2116, InFocus IN2 IN2114, InFocus IN2 IN2112
Watts
185 W
Rated Life
2000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-057
Zoro #
G522726416
UPC #
-
Country of Origin
China

Details

Bulb Type
Philips
Lumen
9800 Lumen at 225W
For Use With
Projector Lamp for InFocus IN2 IN2194, InFocus IN2 IN2192, InFocus IN2 IN2116, InFocus IN2 IN2114, InFocus IN2 IN2112
Watts
185 W
Rated Life
2000 hrs

Description

SP-LAMP-057 FP LAMP for InFocus IN2 IN2194

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.