
Fujitsu Battery
Mfr # FPCBP280AP
Zoro # G822727106
product price: $33.79
/eaKey Features
Color
Black
Battery Capacity
5200mAh
No. of Cells
6 Cell
Voltage
10.8 V
Battery Technology
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPCBP280AP
Zoro #
G822727106
UPC #
-
Country of Origin
China
Details
Color
Black
Battery Capacity
5200mAh
No. of Cells
6 Cell
Voltage
10.8 V
Battery Technology
Li-Ion
Description
FPCBP280AP Fujitsu Battery for Fujitsu LifeBook T1010LA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.