
Laptop Battery for Dell Latitude D620- D630. 4400mAh 6 for Dell Latitude D620
Mfr # 312-0384
Zoro # G722726018
product price:Â $36.75
/eaKey Features
Voltage
11.1 V
For Use With
Laptop Battery for Dell Latitude D620, Dell Latitude D630, Dell D620
Battery Technology
Li-Ion
Battery Capacity
5200mAh
Color
Metallic Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-0384
Zoro #
G722726018
UPC #
-
Country of Origin
China
Details
Voltage
11.1 V
For Use With
Laptop Battery for Dell Latitude D620, Dell Latitude D630, Dell D620
Battery Technology
Li-Ion
Battery Capacity
5200mAh
Color
Metallic Grey
No. of Cells
6 Cell
Description
Laptop Battery for Dell Latitude D620- D630. 4400mAh 6 cell312-0383- 451-10299- JD634- JD648- RC126- KP433- NT379CL3032M.864
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.