Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laptop Battery for IBM ThinkPad Z60m- ThinkPad Z61p- Thi for IBM ThinkPad Z61e

  • Mfr # 40Y6795

  • Zoro # G622726101


product price: $35.25
/ea

Key Features

Battery Technology
Li-Ion
Voltage
10.8 V
No. of Cells
6 Cell
Color
Black
Battery Capacity
5200mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40Y6795
Zoro #
G622726101
UPC #
-
Country of Origin
China

Details

Battery Technology
Li-Ion
Voltage
10.8 V
No. of Cells
6 Cell
Color
Black
Battery Capacity
5200mAh

Description

Laptop Battery for IBM ThinkPad Z60m- ThinkPad Z61p- ThinkPad Z61e- ThinkPad Z61m. Li-Ion- 10.8V 4800mAh. 40Y6799- 92P1127- 92P1128- 92P1138- 92P1129- 92P1130- 92P1139- 92P1140- 92P1141

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.