Zoro Homepage

Lenovo Laptop Battery for: ThinkPad E40- ThinkPad E50- T for Lenovo ThinkPad E40

  • Mfr # 42T4751

  • Zoro # G822726536


product price: $30.85
/ea

Key Features

Color
Black
Battery Technology
Li-Ion
Voltage
10.8 V
No. of Cells
6 cell
Battery Capacity
4400 mAh / 48 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42T4751
Zoro #
G822726536
UPC #
-
Country of Origin
China

Details

Color
Black
Battery Technology
Li-Ion
Voltage
10.8 V
No. of Cells
6 cell
Battery Capacity
4400 mAh / 48 Wh

Description

Lenovo Laptop Battery for: ThinkPad E40- ThinkPad E50- ThinkPad Edge 0578-47B- ThinkPad Edge 14- ThinkPad Edge 14 05787UJ- ThinkPad Edge 14 05787VJ- ThinkPad Edge 14 05787WJ- ThinkPad Edge 14 05787XJ- ThinkPad Edge 14 05787YJ- ThinkPad Edge 15- ThinkPad L410- ThinkPad L412- ThinkPad L510- ThinkPad L512- ThinkPad SL410 2842- ThinkPad SL410 2874- d ThinkPad SL410 series- ThinkPad SL410k 2842- ThinkPad SL510 2847- ThinkPad SL510 2875- ThinkPad SL510 series- ThinkPad T410- ThinkPad T510- ThinkPad T510i- ThinkPad W510.Part number: 42T4751- 42T4235- 42T4731- 42T4733- 42T4737- 42T4753- 51J0499- 57Y4185- ASM 42T4703- ASM 42T4752- ASM 42T4756- ASM 42T4796- FRU 42T4702- FRU 42T4751- FRU 42T4755- FRU 42T4791- FRU 42T4793- FRU 42T4795- FRU 42T4797- FRU 42T4817- FRU 42T4819.Specifications:Battery Technology: Li-IonPower: 11.1 Volts - 4800 mAh - 6 CellColor: Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.