LI-Ion batt for Canon Digital camera 7.4 V 570MAHPL2LB-143 for Canon Elura 40MC

  • Mfr # NB2L

  • Zoro # G722725950


product price:  $14.15
/ea

Key Features

Model
Canon NB-2L
Voltage
7.4 V
Capacity
1100mAh
Color
black
No. of Cells
3 cells
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NB2L
Zoro #
G722725950
UPC #
-
Country of Origin
China

Details

Model
Canon NB-2L
Voltage
7.4 V
Capacity
1100mAh
Color
black
No. of Cells
3 cells

Description

LI-Ion batt for Canon Digital camera 7.4 V 570MAHPL2LB-143 For models: PC1018- PowerShot S30- PowerShot S40-

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.